Environmental Express BPC1155 Wide-Mouth Round Packer Bottle, HDPE, 250 mL, 1.25 mL 1:1 Nitric Acid; 24/CS

Representative image only.

Environmental Express BPC1155 Wide-Mouth Round Packer Bottle, HDPE, 250 mL, 1.25 mL 1:1 Nitric Acid; 24/CS

Environmental Express | Item: EW-35207-46

Won't break like glass

$50.35USD / Case of 24

$50.35USD / Case of 24
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1155
Specifications
  • Capacity (mL)250
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size48/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features1.25 mL 1:1 Nitric acid
  • Level Number1
  • Neck Inside Diameter (ID) (mm)48
  • DescriptionWide-Mouth Round Packer Bottle, HDPE, 250 mL, 1.25 mL 1:1 Nitric Acid; 24/CS
Reviews
Q&A