Environmental Express BPC1161 Wide-Mouth Round Bottle, HDPE, 1 L, 5 mL Niric Acid; 12/Cs

Representative image only.

Environmental Express BPC1161 Wide-Mouth Round Bottle, HDPE, 1 L, 5 mL Niric Acid; 12/Cs

Environmental Express | Item: EW-35207-47

Won't break like glass

$65.65USD / Case of 12

$65.65USD / Case of 12
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1161
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size63/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special Features5 mL Niric acid
  • Neck Inside Diameter (ID) (mm)63
  • DescriptionWide-Mouth Round Bottle, HDPE, 1 L, 5 mL Niric Acid; 12/Cs
Reviews
Q&A