Environmental Express BPC1167 Wide-Mouth Round Bottle, HDPE, 1 L, 5 mL Sodium hydroxide; 72/CS

Representative image only.

Environmental Express BPC1167 Wide-Mouth Round Bottle, HDPE, 1 L, 5 mL Sodium hydroxide; 72/CS

Environmental Express | Item: EW-35207-49

Won't break like glass

$137.70USD / Case of 72

$137.70USD / Case of 72
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size63/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features5 mL Sodium hydroxide
  • Level Number1
  • Neck Inside Diameter (ID) (mm)63
  • DescriptionWide-Mouth Round Bottle, HDPE, 1 L, 5 mL Sodium hydroxide; 72/Cs
Reviews
Q&A