Environmental Express BPC1498 Oblong Bottle, HDPE, Level 1, 1 L, 5 mL 1:1 Nitric Acid; 12/CS

Representative image only.

Environmental Express BPC1498 Oblong Bottle, HDPE, Level 1, 1 L, 5 mL 1:1 Nitric Acid; 12/CS

Environmental Express | Item: EW-35207-82

Won't break like glass

$31.65USD / Case of 12

$31.65USD / Case of 12
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size53/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special Features5 mL 1:1 Nitric acid
  • Neck Inside Diameter (ID) (mm)53
  • DescriptionOblong Bottle, HDPE, Level 1, 1 L, 5 mL 1:1 Nitric Acid; 12/CS
Reviews
Q&A