Environmental Express BPC1507 Oblong Bottle, HDPE, Level 1, 125 mL, 0.5mL 1:1 Nitric Acid; 48/CS

Representative image only.

Environmental Express BPC1507 Oblong Bottle, HDPE, Level 1, 125 mL, 0.5mL 1:1 Nitric Acid; 48/CS

Environmental Express | Item: EW-35207-83

Won't break like glass

$48.20USD / Case of 48

$48.20USD / Case of 48
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1507
Specifications
  • Capacity (mL)125
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special Features0.5mL 1:1 Nitric acid
  • Neck Inside Diameter (ID) (mm)38
  • DescriptionOblong Bottle, HDPE, Level 1, 125 mL, 0.5mL 1:1 Nitric acid; 48/Cs
Reviews
Q&A