Environmental Express BPC1513 Oblong Bottle, HDPE, Level 1, 500 mL, 2 mL 1:1 Sulfuric Acid;24/CS

Representative image only.

Environmental Express BPC1513 Oblong Bottle, HDPE, Level 1, 500 mL, 2 mL 1:1 Sulfuric Acid;24/CS

Environmental Express | Item: EW-35207-87

Won't break like glass

$39.40USD / Case of 24

$39.40USD / Case of 24
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1513
Specifications
  • Capacity (mL)500
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size43/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features2 mL 1:1 Sulfuric acid
  • Level Number1
  • Neck Inside Diameter (ID) (mm)43
  • DescriptionOblong Bottle, HDPE, Level 1, 500 mL, 2 mL 1:1 Sulfuric acid;24/Cs
Reviews
Q&A