Environmental Express BPC3010 Round Narrow-Mouth Cylinder Bottle, HDPE, Level 3, 500 mL; 24/CS

Representative image only.

Environmental Express BPC3010 Round Narrow-Mouth Cylinder Bottle, HDPE, Level 3, 500 mL; 24/CS

Environmental Express | Item: EW-35207-96

Stand up to your demands

$30.60USD / Case of 24

$30.60USD / Case of 24
Product Description

Key Features

  • Easy-pour design allows for simple handling
  • Model number BPC3010

More About this Item

These pre-cleaned round narrow-mouth bottles come in two levels. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis—ideal for general-use.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size24 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Level Number3
  • DescriptionRound Narrow-Mouth Cylinder Bottle, HDPE, Level 3, 500 mL; 24/CS
Reviews
Q&A