Environmental Express Clear VOA Vials, 40 mL, Septa-Lined Caps; 72/Cs

Representative image only.

Environmental Express Clear VOA Vials, 40 mL, Septa-Lined Caps; 72/Cs

Environmental Express | Item: EW-35206-88

Borosilicate glass vials meet EPA guidelines for contamination-free containers

$70.50USD / Case of 72

$70.50USD / Case of 72

Buy It Together

Current Item

Environmental Express Clear VOA Vials, 40 mL, Septa-Lined Caps; 72/Cs
Environmental Express Clear VOA Vials, 40 mL, Septa-Lined Caps; 72/Cs
3520688

$70.50USD / Case of 72
+ + + + +
Cole-Parmer EPA Screw Vial, 20ml, 24mm, Glass; 1000/pk
9870076

$560.00USD / Pkg of 1000
+
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

$199.50USD / Case of 72
=
Total Price 1635.70 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

caps and Certificate of Analysis.

Key Features

  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • Clear vials with 2 caps for each vial: open-top caps with 0.125" septa and closed top caps with PTFE liner
  • 3 month warranty
  • Model number APC1660P

More About this Item

Level 1 VOA vials meet EPA recommended guidelines for contamination-free sample containers and include a Certificate of Analysis. Septa offered as a liner option for closed caps to ensure greater seal integrity.

3 Month Warranty
Specifications
  • Volume (mL)40
  • Tube MaterialBorosilicate glass
  • Width (InchShort)1 1/8
  • Tube Bottom ShapeFlat
  • Height (InchShort)3 7/8
  • Tube ColorClear
  • Cap TypeSepta-lined screw-top
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • Septum Type0.125" thick standard septa
  • SterileNo
  • AutoclavableNo
  • Height (in)3 7/8
  • Outside Diameter (in)1 1/8
  • Height (mm)98.81
  • Outside Diameter (mm)27.69
  • Level1
  • Special Features
  • DescriptionClear VOA Vials, 40 mL, Septa-Lined Caps; 72/Cs
  • Warranty3 month
Reviews
Q&A