Environmental Express Disposable Filter Funnels, 0.45µm PES Filter; 50/Pk

Representative image only.

Environmental Express Disposable Filter Funnels, 0.45µm PES Filter; 50/Pk

Environmental Express | Item: EW-35202-62

Convenient units are perfect for vacuum filtration

$207.20USD / Pkg of 50

$207.20USD / Pkg of 50

Buy It Together

Current Item

Environmental Express Disposable Filter Funnels, 0.45µm PES Filter; 50/Pk
Environmental Express Disposable Filter Funnels, 0.45µm PES Filter; 50/Pk
3520262

$207.20USD / Pkg of 50
+ + =
Total Price 487.85 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for larger volume filtration
  • Comes standard with pre-inserted filters
  • 3 month warranty

More About this Item

These filters fit snugly in most standard vacuum flasks. There are preassembled and disposable options perfect for any number of applications.

Each filter funnel system filters up to 100 mL of sample, and comes standard with pre-inserted 47 mm 0.45 µm polyethersulfone (PES) filter. The funnel screws onto the 100 mL polypropylene digestion cups. Vacuum pressure may then be applied to the filte

3 Month Warranty
Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)47
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)up to 100 mL
  • Capacity (mL)100
  • DescriptionDisposable Filter Funnels, 0.45µm PES Filter; 50/Pk
  • Warranty3 month
Reviews
Q&A