Environmental Express French Square Glass Bottle, Clear, 125mL; 12/CS

Representative image only.

Environmental Express French Square Glass Bottle, Clear, 125mL; 12/CS

Environmental Express | Item: EW-35205-31

Maximize storage space

$35.10USD / Case of 12

$35.10USD / Case of 12
Product Description

Key Features

  • Include a Certificate of Analysis
  • Square design provides optimal use of space—bottles sit side by side

More About this Item

Bottles are available with PTFE-lined caps or open-top septa closures. Polycone PTFE lined caps provide a tighter seal for use with oil samples.

Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined polypropylene
  • Bottle ColorClear
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)33
  • DescriptionFrench Square Glass Bottle, Clear, 125mL; 12/CS
Reviews
Q&A