Environmental Express French Square Glass Bottle, Level 1, Clear, 500 mL; 40/CS

Representative image only.

Environmental Express French Square Glass Bottle, Level 1, Clear, 500 mL; 40/CS

Environmental Express | Item: EW-35204-41

Maximize storage space

$172.30USD / Case of 40

$172.30USD / Case of 40
Product Description

Key Features

  • Include a Certificate of Analysis
  • Square design provides optimal use of space—bottles sit side by side
  • 3 month warranty
  • Model number APC1985

More About this Item

Bottles are available with PTFE-lined caps or open-top septa closures. Polycone PTFE lined caps provide a tighter seal for use with oil samples.

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size48 mm
  • Bottle ColorClear
  • AutoclavableNo
  • Level Number1
  • Neck Inside Diameter (ID) (mm)48
  • DescriptionFrench Square Glass Bottle, Level 1, Clear, 500 mL; 40/CS
  • Warranty3 month
Reviews
Q&A