Environmental Express French Square Glass Bottle, Level 3, Clear, 500 mL; 40/CS

Representative image only.

Environmental Express French Square Glass Bottle, Level 3, Clear, 500 mL; 40/CS

Environmental Express | Item: EW-35205-57

Maximize storage space

$149.75USD / Case of 40

$149.75USD / Case of 40
Product Description

Key Features

  • Include a Certificate of Analysis
  • Square design provides optimal use of space—bottles sit side by side

More About this Item

Bottles are available with PTFE-lined caps or open-top septa closures. Polycone PTFE lined caps provide a tighter seal for use with oil samples.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size48 mm
  • Bottle ColorClear
  • Level Number3
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)48
  • DescriptionFrench Square Glass Bottle, Level 3, Clear, 500 mL; 40/CS
Reviews
Q&A