Environmental Express Pre-Cleaned Oblong Wide-Mouth Bottle, HDPE, Level 1, Nitric Rinse, 1000 mL; 116/CS

Representative image only.

Environmental Express Pre-Cleaned Oblong Wide-Mouth Bottle, HDPE, Level 1, Nitric Rinse, 1000 mL; 116/CS

Environmental Express | Item: EW-35206-55

Store and retrieve samples with ease

$219.60USD / Case of 116

$219.60USD / Case of 116
Product Description

Includes

Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE.

Key Features

  • Oblong shape minimizes dead space between bottles when stored
  • Keep samples safe with leakproof cap
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Level 3 containers meet EPA guidelines as well, but do not ship with a certificate
  • Rinsed with nitric acid for additional cleanliness
  • 3 month warranty
  • Model number BPC1499N
3 Month Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size53 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special FeaturesNitric Rinsed
  • AutoclavableNo
  • DescriptionPre-Cleaned Oblong Wide-Mouth Bottle, HDPE, Lev 1, Nitric Rinse, 1 L; 116/Cs
  • Warranty3 month
Reviews
Q&A