Environmental Express Pre-Cleaned Round Narrow-Mouth Bottle, HDPE, Level 1, 125 mL; 48/CS

Representative image only.

Environmental Express Pre-Cleaned Round Narrow-Mouth Bottle, HDPE, Level 1, 125 mL; 48/CS

Environmental Express | Item: EW-35206-03

Stand up to your demands

$29.50USD / Case of 48

$29.50USD / Case of 48
Product Description

Key Features

  • Easy-pour design allows for simple handling
  • 3 month warranty
  • Model number BPC1030

More About this Item

These pre-cleaned round narrow-mouth bottles come in two levels. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis—ideal for general-use.

Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE.

3 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size20 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • AutoclavableNo
  • DescriptionPre-Cleaned Round Narrow-Mouth Bottle, HDPE, Level 1, 125 mL; 48/Cs
  • Warranty3 month
Reviews
Q&A