Environmental Express Programmable Digestion Timer, 120 V

Representative image only.

Environmental Express Programmable Digestion Timer, 120 V

Environmental Express | Item: EW-53205-82

Temperature probes and timers enhance your hot blocks

$202.05USD / Each

$202.05USD / Each
Product Description

Key Features

  • Temperature probes fit 15, 50, and 100 mL digestion cups

More About this Item

Make digestion easier with these accessories for the Environmental Express HotBlocks.

Specifications
  • Power (VAC)120
  • Block TypeTimer/Controllers
  • DescriptionProgrammable Digestion Timer, 120 V
Reviews
Q&A