Environmental Express QuikVap® Evaporating System; 240 VAC

Representative image only.

Environmental Express QuikVap® Evaporating System; 240 VAC

Environmental Express | Item: EW-35210-41

One system handles both flask and pan analysis methods

$4,079.50USD / Each

$4,079.50USD / Each

Buy It Together

Current Item

Environmental Express QuikVap® Evaporating System; 240 VAC
Environmental Express QuikVap® Evaporating System; 240 VAC
3521041

$4,079.50USD / Each
+ =
Total Price 4103.90 ADD 2 ITEMS TO CART
Product Description

Includes

Block heater, 6-position flask manifold, aluminum pan adapter plate, 6 curved needles, 6 needle adapters, flow control valve, hose barb adapter, and a box of 105 mm aluminum pans.

Key Features

  • Accepts both borosilicate glass flasks or aluminum evaporating pans--simply switch out adapter plate
  • Evaporate n-hexane quickly and effectively for oil and grease testing
  • Caution: Operation should take place under an operating fume hood
  • 1 year warranty

More About this Item

Versatile system evaporates n-hexane quickly and effectively with adjustable temperature control, airflow control, and vessel configuration. Use digital controller to accurately set and maintain temperature throughout the evaporation process. System accepts either 100-mL flasks or aluminum pans with 70 or 105 mm diameter.

Connect to dry air or nitrogen source, and set temperature to 65°C. A sample of 40 mL of solvent will take approximately 20 minutes to evaporate.

Caution: Operation should take place under an operating fume hood.

1 Year Warranty
Specifications
  • Length (")16
  • Width (InchShort)11
  • Height (InchShort)3 1/2
  • Evaporation Flask Size100mL
  • Total Positions6
  • Tubes Held100mL flasks; 70 or 105mm aluminum pans
  • Power (VAC)240
  • Power (Hz)50
  • Warranty1 year
Reviews
Q&A