Environmental Express Round Jug, HDPE, Level 3, 2 L; 6/Cs

Representative image only.

Environmental Express Round Jug, HDPE, Level 3, 2 L; 6/Cs

Environmental Express | Item: EW-35206-75

Easily carry with the molded-in handle

$18.50USD / Case of 6

$18.50USD / Case of 6
Product Description

Key Features

  • Lightweight design won't add unnecessary weight
  • Leakproof cap keeps materials contained
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Level 3 containers meet EPA guidelines as well, but do not ship with a certificate of analysis—ideal for general-use
  • 3 month warranty
  • Model number BPC3050

More About this Item

Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE.

3 Month Warranty
Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • Capacity (Gal)0.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number3
  • AutoclavableNo
  • DescriptionPre-Cleaned Round Jug, HDPE, Level 3, 2 L; 6/Cs
  • Warranty3 month
Reviews
Q&A