Environmental Express StableWeigh Vessels and Filters Kit, 100/pk

Representative image only.

Environmental Express StableWeigh Vessels and Filters Kit, 100/pk

Environmental Express | Item: EW-35211-10

Pre-treated, pre-weighed, and disposable for your convenience

$311.75USD / Pkg of 100

$311.75USD / Pkg of 100
Product Description

Key Features

  • This product complies with the following methods: SM 2540, ASTM D5907, BS EN 15216:2007
  • Save time — cools faster, requires fewer drying and weighing cycles
  • Disposable to eliminate cross-contamination

More About this Item

These weighing vessels reduce preparation time, perfect for busy labs analyzing a lot of samples. Each vessel complies with the following methods: SM 2540, ASTM D5907, BS EN 15216:2007. Each vessel is treated to conform with ASTM D5907 Standard Test Methods for Filterable Matter (Total Dissolved Solids) and Nonfilterable Matter (Total Suspended Solids) in Water, then individually printed with the final weight. The material is lightweight, inert to water or wastewater components, and heat resistant. Vessels cool quickly decreasing wait times between heating and weighing.

Specifications
  • Capacity (L)0.3
  • Length (")3 25/64
  • Capacity (mL)300
  • Capacity (Qt)0.32
  • Capacity (Gal)0.079
  • Capacity (oz)10.14
  • ColorClear
  • Height (InchShort)6 1/10
  • Overall Length (in)3 25/64
  • Overall Length (cm)8.6
  • Overall Height (in)6 1/10
  • Overall Height (cm)15.5
  • DescriptionStableWeigh Kit: TDS Vessels and Washed and Dried Filters, 100/pk
Reviews
Q&A