Environmental Express StepSaver™ SPE UltraLow C18 Disks w/o Prefilters, 47mm; 20/Pk

Representative image only.

Environmental Express StepSaver™ SPE UltraLow C18 Disks w/o Prefilters, 47mm; 20/Pk

Environmental Express | Item: UX-35210-32

Compliant with EPA method 1664 for SPE of oil and grease

$105.55USD / Pkg of 20

$105.55USD / Pkg of 20

Buy It Together

Current Item

Environmental Express StepSaver™ SPE UltraLow C18 Disks w/o Prefilters, 47mm; 20/Pk
Environmental Express StepSaver™ SPE UltraLow C18 Disks w/o Prefilters, 47mm; 20/Pk
3521032

$105.55USD / Pkg of 20
+ =
Total Price 160.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Varied materials to choose from
  • Diameter sizes for any application
  • UltraLow filters are C18 filters
  • Prefilter is sold separately
  • 3 month warranty

More About this Item

Choice of nylon, glass microfiber, UltraFlow C18, or preactivated UltraPrep.

UltraLow® C-18 Extraction Disks use 30% less hexane. Get the same extraction capacity as UltraFlow® disks without the built-in prefilter. Will need to condition and add a prefilter.

Available for sale in the United States, UK, and India only

3 Month Warranty
Specifications
  • MaterialUltraLow C18
  • Diameter (mm)47
  • Diameter (cm)4.7
  • DescriptionSPE UltraLow C18 Disks w/o Prefilters, 47mm; 20/Pk
  • Warranty3 month
Reviews
Q&A