Environmental Express StepSaver SPE UltraLow C18 Disks w/o Prefilters, 90mm; 15/Pk

Representative image only.

Environmental Express StepSaver SPE UltraLow C18 Disks w/o Prefilters, 90mm; 15/Pk

Environmental Express | Item: EW-35210-33

Compliant with EPA method 1664 for SPE of oil and grease

$147.45USD / Pkg of 15

$147.45USD / Pkg of 15
Product Description

Key Features

  • Varied materials to choose from
  • Diameter sizes for any application
  • UltraLow filters are C18 filters - and do not need to be conditioned
  • Prefilter is sold separately
  • 3 month warranty

More About this Item

Choice of nylon, glass microfiber, UltraFlow C18, or preactivated UltraPrep.

UltraLow® C-18 Extraction Disks use 30% less hexane. Get the same extraction capacity as UltraFlow® disks without the built-in prefilter. Will need to condition and add a prefilter.

Available for sale in the United States, UK, and India only

3 Month Warranty
Specifications
  • MaterialUltraLow C18
  • Diameter (mm)90
  • Diameter (cm)9
  • DescriptionSPE UltraLow C18 Disks w/o Prefilters, 90mm; 15/Pk
  • Warranty3 month
Reviews
Q&A