Environmental Express Straight-Side Glass Jar, Level 3, Clear, 500 mL, Short; 12/CS

Representative image only.

Environmental Express Straight-Side Glass Jar, Level 3, Clear, 500 mL, Short; 12/CS

Environmental Express | Item: EW-35204-47

Get to your samples easier

$48.95USD / Case of 12

$48.95USD / Case of 12

Buy It Together

Current Item

Environmental Express Straight-Side Glass Jar, Level 3, Clear, 500 mL, Short; 12/CS
Environmental Express Straight-Side Glass Jar, Level 3, Clear, 500 mL, Short; 12/CS
3520447

$48.95USD / Case of 12
+ =
Total Price 180.20 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available with PTFE or PE foam-lined caps
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC3050

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size89 mm
  • Bottle ColorClear
  • AutoclavableNo
  • Level Number3
  • Special FeaturesShort; PTFE-lined Polypropylene Cap
  • DescriptionStraight-Side Glass Jar, Level 3, Clear, 500 mL, Short; 12/Cs
  • Warranty3 month
Reviews
Q&A