Environmental Express UltraFlow® Funnel with 47 mm Filters, for the J.T. Baker® SPE apparatus; 20/PK

Representative image only.

Environmental Express UltraFlow® Funnel with 47 mm Filters, for the J.T. Baker® SPE apparatus; 20/PK

Environmental Express | Item: UX-35210-30

Convenience of disposable, unbreakable funnels for oil and grease analysis

$221.95USD / Pkg of 20

$221.95USD / Pkg of 20

Buy It Together

Current Item

Environmental Express UltraFlow® Funnel with 47 mm Filters, for the J.T. Baker® SPE apparatus; 20/PK
Environmental Express UltraFlow® Funnel with 47 mm Filters, for the J.T. Baker® SPE apparatus; 20/PK
3521030

$221.95USD / Pkg of 20
+ =
Total Price 368.95 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose between UltraPrep and UltraFlow extraction funnels
  • Available in 47-mm; Pack of 20
  • 3 month warranty

More About this Item

StepSaver streamlines the extraction process by allowing the analyst to collect the solvent with eluted oil and grease directly into a collection flask. As fluid enters the collection flask, it passes through a drying cartridge to remove excess water. It is ready to be evaporated without a separate drying step.

3 Month Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialPolypropylene
  • Funnel Size (mL)250
  • DescriptionUltraFlow® Funnel with 47 mm Filters, for the J.T. Baker® SPE apparatus; 20/PK
  • Warranty3 month
Reviews
Q&A