Extech EX350 TrueRMS Multimeter w/ Noncontact Voltage Detection

Representative image only.

Extech EX350 TrueRMS Multimeter w/ Noncontact Voltage Detection

Extech | Mfr: EX350| Item: UX-20027-01

Quickly check for live wires without touching potential voltage sources

$100.00USD / Each
sign in for your price.

for an additional
$132.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$100.00USD / Each
sign in for your price.

Buy It Together

Current Item

Extech EX350 TrueRMS Multimeter w/ Noncontact Voltage Detection
Extech EX350 TrueRMS Multimeter w/ Noncontact Voltage Detection
2002701

$100.00USD / Each
sign in for your price.
+ =
Total Price 232.75 ADD 2 ITEMS TO CART
Product Description

Includes

test leads and two AA batteries.

Key Features

  • LoZ low impedance mode reduces false readings from ghost voltages
  • Low pass filter reduces noise by attenuating high frequencies for more accurate readings
  • Data hold, minimum, maximum and max-min functions capture important data
  • Relative mode used to zero capacitance and adjust offset
  • Auto power-off conserves battery
  • Choose model with or without thermocouple temperature measurement
  • 1 year warranty

More About this Item

Increase safety of technicians with noncontact voltage detection and LoZ mode. True RMS and low pass filter provide accurate readings of variable frequency signals.

1 Year Warranty
Specifications
  • Current (AC/DC)0.1 µA to 10.00 A
  • AC Min (Volts)0.01
  • AC Max (Volts)600
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)9.999
  • Continuity / Diode TestAudible continuity; 3.2 V diode
  • Duty Cycle0.1 to 99.9%
  • True RmsYes
  • Accuracy Cable Identifier±0.5%
  • Nc Voltage DetectorYes
  • Display4000-count LCD, backlit
  • PowerTwo AA batteries (included)
  • Width (in)3.25
  • Height (in)6.75
  • Depth (in)2
  • Width (cm)8.1
  • Height (cm)17.5
  • Depth (cm)4.9
  • DescriptionTrueRMS Multimeter w/ Noncontact Voltage Detection
  • Warranty1 Year
Reviews
Q&A