Flir T199066 Thermal Imager Lens with Case, 45°

Representative image only.

Flir T199066 Thermal Imager Lens with Case, 45°

Flir | Mfr: T199066| Item: EW-39756-96

Enhance your thermal imager’s capabilities

$6,799.00USD / Each

$6,799.00USD / Each
Product Description

Key Features

  • f = 21.2 mm
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Length (")5 19/64
  • Width (InchShort)5 1/10
  • Height (InchShort)6 51/64
  • Height (in)6 51/64
  • Width (in)5 1/10
  • Length (in)5 19/64
  • Depth (in)5.1
  • DescriptionThermal Imager Lens with Case, 45°
  • Warranty1 year
Reviews
Q&A