Flir T199364ACC 3.6V Battery

Representative image only.

Flir T199364ACC 3.6V Battery

Flir | Mfr: T199364ACC| Item: EW-39757-92

Enhance your thermal imager’s capabilities

$164.00USD / Each

$164.00USD / Each
Product Description

Key Features

  • Replacement lithium-ion, rechargeable, batteries—keep a spare set for those long days
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Length (")2 1/2
  • Width (InchShort)5 2/5
  • Height (InchShort)7 1/5
  • Battery lifeVaries
  • Battery3.65V Lithium-ion
  • Height (in)7 1/5
  • Width (in)5 2/5
  • Length (in)2 1/2
  • Depth (in)5.4
  • Description3.6V Battery
  • Warranty1 year
Reviews
Q&A