Flir T530-24 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C

Representative image only.

Flir T530-24 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C

Flir | Mfr: FLIR T530-24| Item: UX-39757-30

Laser-assisted autofocus ensures crisp thermal imagery and accurate readings

$13,499.00USD / Each
sign in for your price.

$13,499.00USD / Each
sign in for your price.

Buy It Together

Current Item

Flir T530-24 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C
Flir T530-24 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C
3975730

$13,499.00USD / Each
sign in for your price.
+ =
Total Price 15698.00 ADD 2 ITEMS TO CART
Product Description

Includes

1 rechargeable lithium-ion battery.

Key Features

  • GPS tagging makes reporting and archiving easy
  • Touch-screen LCD with intuitive menu provides easy navigation
  • Target images overhead and below with 180° rotating optical block
  • Interchangeable AutoCal lenses can be shared between cameras
  • Share critical findings with co-workers in real time using Flir Tools Mobile App
  • 2 year warranty

More About this Item

The T530 and T540 thermal imaging cameras accurately troubleshoot hot spots and potential faults safely from any vantage point. Easily navigate and diagnose hard-to-reach targets with the 180° rotating lens platform. Scan large areas with up to 464 x 348 resolution, delivering 161,472 non-contact temperature measurement points. By using the UltraMax® image enhancement technology you can increase the resolution to 645,888 pixels. The cameras are equipped with a laser-assisted autofocus which accurately captures sharp thermal images and spot-on temperature readings.
Scratch-resistant 4" touch-screen LCD offers an easy-to-navigate menu and two programmable buttons. An on-screen laser distance measurement function helps determine accessibility of components for repair.
Each model offers a 5-megapixel digital camera with built-in LED photo/video lamp and interchangeable AutoCal optics that can be shared between T500-series cameras without the need for secondary pairing or factory recalibration. Optics include a 24° standard lens, 42° wide angle lens, and 14° telephoto lens. Other features include built-in voice annotation, text comments with auto-fill, and image sketch.

Available for sale in the United States and Canada only.

Two year warrantyConformite Europeenne
Specifications
  • Pixels / Thermal Resolution76800
  • Detector Size320 x 240
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±2°C (±3.6°F) or ±2% of reading
  • Zoom1 to 4x continuous
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)<30 mK @ 30°C (42° lens)
  • Focus TypeContinuous with laser distance meter (LDM), one-shot LDM, one-shot contrast, manual
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)6
  • Image ModesInfrared, visual, MSX™, picture-in-picture
  • Text AnnotationYes
  • Voice AnnotationYes
  • Memory Storage TypeRemovable SD card memory
  • Display TypeAuto-rotation touchscreen LCD
  • Battery life4 hours
  • Battery1 rechargeable lithium-ion (included)
  • Height (in)3 1/4
  • Width (in)7 7/8
  • Length (in)5 1/4
  • DescriptionStandard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C
  • Warranty2 year
Reviews
Q&A