Fluke 1738 Advanced Three-Phase Power Quality Logger

Representative image only.

Fluke 1738 Advanced Three-Phase Power Quality Logger

Fluke | Mfr: FLUKE-1738/B| Item: UX-20051-16

Quickly and safely conduct energy, load, and power quality studies

$8,610.00USD / Each

$8,610.00USD / Each

Buy It Together

Current Item

Fluke 1738 Advanced Three-Phase Power Quality Logger
Fluke 1738 Advanced Three-Phase Power Quality Logger
2005116

$8,610.00USD / Each
+
Fluke 177X iFlex® Current Clamp, 1500A, 24" Length
3002841

$274.50USD / Each
$305.00USD / Each
=
Total Price 8884.50 ADD 2 ITEMS TO CART
Product Description

Includes

Four magnetic voltage probes, four alligator clips, voltage test leads, magnetic hanging strip, Energy Analyze Plus software, line cords, color coding set, soft case, and power supply.

Key Features

  • Easily access power quality and energy data in real-time
  • Automatically captures and logs over 500 power quality parameters
  • Rated 600 V CAT IV/1000 V CAT II—the highest in the industry
  • View data locally on the large, bright color LCD touchscreen
  • Power Quality Health Summary (EN50160) function provides insight into overall electrical health system
  • Fluke Energy Analyze Plus software creates easy-to-understand reports for sharing
  • 2 year warranty

More About this Item

Measure all three voltage and current phases plus the neutral current as well as power and frequency with the advanced power quality logger. Make critical power quality and energy decisions in real-time by viewing data locally on the instrument, using the Fluke Connect® mobile App and desktop software, or via Wi-Fi. Recording trend, event waveform snapshot, and high-resolution RMS profile, along with date, time stamp and severity to capture dips, swells, and inrush currents help pinpoint potential root causes of power quality issues. The logger automatically captures and logs over 500 power quality parameters to help you identify intermittent or hard-to-find issues so you can optimize system reliability and savings.

Easily access and share data with your team remotely and make critical decisions in real-time using the Fluke Connect App. Logger features two external USB ports—one for PC connection and another for quick data download to a USB device. Use the included Fluke Energy Analyze Plus software to quickly chart and graph measurements to help identify issues and create detailed reports. Easily create standardized reports according to commonly used standards such as EN 50160.

Canadian Standards AssociationTwo year warranty
Specifications
  • Max AC Voltage (Voltage)1000
  • AC Voltage Accuracy±(0.2% + 0.01%)
  • Max AC Current (amps)1500
  • AC Current Accuracy±(1% + 0.02%) with iFlex1500-12 150A/1500A
  • Max DC Voltage (Voltage)1000
  • DC Voltage Accuracy±(0.2% + 0.01%)
  • Max DC Current (amps)1500
  • DC Current Accuracy±(1% + 0.02%) with iFlex1500-12 150A/1500A
  • Power Factor Accuracy±0.025
  • Max Frequency Range (KHz)3.5
  • Min Frequency Range (Hz)42.5
  • Max Frequency Range (Hz)69
  • Frequency Accuracy±(0.1%)
  • Active Power RangePF ≥ 0.99
  • Active Power Accuracy1.2% + 0.005% with IFlex1500-12 150A/1500A
  • Apparent Power Range0 ≤ PF ≤ 1
  • Apparent Power Accuracy1.2% + 0.005% with iFlex1500-12 150A/1500A
  • Reactive Power Range0 ≤ PF ≤ 1
  • Reactive Power Accuracy2.5% of measured apparent power
  • Active Energy RangePF ≥ 0.99
  • Active Energy Accuracy1.2% + 0.005% with IFlex1500-12 150A/1500A
  • Apparent Energy Range0 ≤ PF ≤ 1
  • Apparent Energy Accuracy1.2% + 0.005% with iFlex1500-12 150A/1500A
  • Reactive Energy Range0 ≤ PF ≤ 1
  • Reactive Energy Accuracy2.5% of measured apparent power
  • Harmonics1000 V, 2nd to 50th
  • Harmonics Accuracy≥10 V: ±5% of reading; <10 V: 0.5 V
  • Total Harmonic Distortion (Thd)Calculated on 50 harmonics
  • DataloggingInternal flash memory (not user replaceable)
  • MemoryTypical 10 logging sessions of 8 weeks with 1-minute intervals and 500 events
  • Communication PortsUSB-A, USB-mini, Bluetooth, and Wi-Fi
  • DisplayColor 4.3" active matrix TFT LCD, 480 pixels x 272 pixels, resistive touch panel
  • Battery Type1 3.6V Lithium and 1 1/2 AA (included)
  • Length (in)7 13/16
  • Height (in)2 3/16
  • Width (in)6 9/16
  • Length (cm)19.8
  • Height (cm)5.5
  • Width (cm)16.7
  • DescriptionAdvanced Three-Phase Power Quality Logger
  • Warranty2 year warranty
Reviews
Q&A