Fluke 1775/BASIC Three-Phase Power Quality Analyzer without Current Probes

Representative image only.

Fluke 1775/BASIC Three-Phase Power Quality Analyzer without Current Probes

Fluke | Mfr: 5272784| Item: EW-30028-32

Measure, log, and analyze power quality parameters on-the-go with one portable device

$10,800.00USD / Each
sign in for your price.

for an additional
$356.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$10,800.00USD / Each
sign in for your price.

Buy It Together

Current Item

Fluke 1775/BASIC Three-Phase Power Quality Analyzer without Current Probes
Fluke 1775/BASIC Three-Phase Power Quality Analyzer without Current Probes
3002832

$10,800.00USD / Each
sign in for your price.
+ +
Fluke 177X Antenna Cable, 50 ohms, 6 GHz, 5 m Length
3002835

$576.00USD / Each
$640.00USD / Each
=
Total Price 11732.50 ADD 3 ITEMS TO CART
Product Description

Includes

FLUKE-1775 power quality analyzer, flat cable voltage test lead, one black alligator clip, one green alligator clip, USB-C cable, line cord, test lead set, green test lead, cable marker set, wall outlet adapter, and soft case.

Key Features

  • Automatically measure power and power quality parameters
  • Quickly identify problems while troubleshooting with live on-screen data in the field
  • Easily view V/A/Hz, power, dips, swells, and harmonics data on a large color display
  • Power directly from measurement circuit without a line cord
  • Instantly view, download, and share logged data with Fluke Energy Analyze Plus software
  • 2 year warranty

More About this Item

The Fluke® 1770 Series power quality analyzers are 2-in-1 devices that combine the troubleshooting functionality of a power quality meter with the robust analysis and logging capabilities of a standalone power quality analyzer—in a single, easy-to-use, handheld device. Features include automatic measurements, an easy-to-use interface and setup, and a simplified reporting platform. The instrument can also be powered directly from the measurement circuit, eliminating the need to find a power outlet or use a lengthy extension cord.

The unique automatic measurement capture system ensures you’re collecting the right data every time, while still giving you the flexibility to select and adjust specific parameters as needed. More than 500 power quality parameters are captured by default and the guided setup makes it easy to select the right parameters for the system you’re working on. Logged data is instantly viewable, downloadable, and shareable with Fluke Energy Analyze Plus software. The ‘PQ Meter’ function gives you immediate access to live on-screen data in the field so you can quickly identify potential problems while troubleshooting. The detailed ‘PQ Logging and Analysis’ function eliminates the complexity of performing power quality studies by guiding you through the setup process ensuring you’re capturing the right data every time.

The Fluke 1775 and 1777 analyzers incorporate advanced transient capture technology to help you clearly identify high-speed voltage transients. The 1775 analyzer has 1 MHz sampling capability to capture fast transients, while the 1777 analyzer has 20 MHz sampling capability to capture the fastest transients in high detail. NOTE: BASIC models do not come with iFlex® current clamp probes.

This power quality analyzer incorporates advanced transient capture technology to help you clearly identify high-speed voltage transients, so you have the data you need to stop them in their tracks. This analyzer features a 1MHz sampling capability to capture fast transients.

Two year warranty
Specifications
  • Min AC Current (amps)1
  • Max AC Current (amps)6000
  • AC Current Accuracy±(1 % + 0.02 %)
  • Min DC Voltage (Voltage)50
  • Max DC Voltage (Voltage)1000
  • DC Voltage Accuracy0.1 % of nominal voltage in accordance with IEC 61000-4-30 Class A
  • Min DC Current (amps)20
  • Max DC Current (amps)2000
  • DC Current Accuracy±(1 % + 0.02 %)
  • Min Frequency Range (Hz)42.5
  • Max Frequency Range (Hz)69
  • Frequency Accuracy±0.01 Hz
  • Active Power RangePF ≥ 0.99
  • Apparent Power Range0 ≤ PF ≤ 1
  • Reactive Power Range0 ≤ PF ≤ 1
  • Active Energy Range0.1 ≤ PF < 0.99
  • Apparent Energy Range0 ≤ PF ≤ 1
  • Reactive Energy Range0 ≤ PF ≤ 1
  • Harmonicsh0 … h50; % fund and RMS for voltage, current and power; Phase angles for voltage and current up to h11
  • Total Harmonic Distortion (Thd)THD for voltage and current is calculated on 50 harmonics
  • Phase Accuracy±0.2°
  • Watts (AC/DC) RangeClamp: 50 W / 500 W; Rogowski: 15 W / 150 W
  • Datalogging8 GB internal (expandable with microSD card)
  • MemoryTypical 10 logging sessions of 8 weeks with 1-minute intervals and 100 events
  • Communication PortsEthernet, USB type A, USB-C
  • Sample Rate80 kS/s at 50/60 Hz
  • DisplayYes
  • Battery Type1 lithium-ion (included)
  • Length (in)11
  • Width (in)7 1/2
  • Depth (in)2 2/5
  • Length (cm)28
  • Width (cm)19
  • Depth (cm)6.2
  • Description1775/BASIC Three-Phase Power Quality Analyzer without Current Probes
  • Warranty2 Years
Reviews
Q&A