Fluke Calibration 2740023 Bare Thermistor Probe, PTFE, 5 Pin Din

Representative image only.

Fluke Calibration 2740023 Bare Thermistor Probe, PTFE, 5 Pin Din

Fluke Calibration | Mfr: 5611T-D| Item: EW-90450-21

$1,230.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,230.00USD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5611T Series – PTFE-encapsulated secondary thermistor probes: The 5611T is flexible from one end to the other, and its PTFE coating makes it immersible in acids and other harsh chemicals. This very versatile thermistor has a 3.1 mm (1/8”) tip for measuring in tight places. Its low self-heating also makes it a good choice for measurements in air.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Probe TypeThermistor
  • Min Temperature (° F)32
  • Max Temperature (° F)212
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Temperature Accuracy±0.018°F (±0.01°C)
  • Connector Type5-Pin DIN
  • Sheath Diameter (in)0.125
  • DescriptionBare Thermistor Probe, PTFE, 5 Pin Din
  • Warranty1 year
Reviews
Q&A