Fluke CXT1000 Waterproof Hard Carrying Case

Representative image only.

Fluke CXT1000 Waterproof Hard Carrying Case

Fluke | Mfr: CXT1000| Item: EW-20049-59

Available for sale in the United States and Canada only. A Premium meter deserves a premium case

$238.50USD / Each
$265.00USD / Each

$238.50USD / Each
$265.00USD / Each
Product Description

Key Features

  • Soft carrying cases are zippered and most come with belt loops, so your meter is stored conveniently on your tool belt
  • Hard cases offer superior protection of meters and accessories
  • Holsters feature rugged fabric and built-in belt loops
  • Virtually indestructible, the extreme hard case has unmatched strength and durability
  • Superior high impact, vibration or shock resistance
  • Waterproof down to 3 feet
  • Customizable, two-piece sheeted foam offers an extremely tailored, custom fit
  • 1 year warranty

More About this Item

Select from various materials and sizes to suit your needs.

Available for sale in the United States and Canada only.

Use this heavy-duty polypropylene carrying case that to store and transport test tools and accessories. Easily configure the two-piece diced foam interior to store, protect, and carry your test tools. The IP67-rated case is waterproof down to 3 feet. An automatic pressure equalization valve adjusts for changes in atmospheric pressure—great for airline travel. Fingergroove on each side makes it easy to pick up and carry.

IP 671 Year Warranty
Specifications
  • Width (in)7
  • Length (in)18.3
  • Height (in)13.5
  • Width (cm)17.8
  • Length (cm)46.5
  • Height (cm)34.3
  • DescriptionWaterproof Hard Carrying Case
  • Warranty1 year
Reviews
Q&A