Fluke T5-1000 Electrical Tester Kit with Holster and 1AC II Voltage Tester

Representative image only.

Fluke T5-1000 Electrical Tester Kit with Holster and 1AC II Voltage Tester

Fluke | Mfr: T5-H5-1AC KIT/US| Item: EW-20008-38

Troubleshoot problems safely and quickly

$266.60USD / Each
$277.00USD / Each

$266.60USD / Each
$277.00USD / Each
Product Description

Includes

Custom holster, 1AC II voltage tester, and 2 AA batteries.

Key Features

  • Available in 600 volt and 1000 volt models
  • OpenJaw™current feature lets you measure current up to 100 amps without breaking the circuit
  • Digital display
  • Rotary switch selects volts, amps and ohms function
  • Detachable SlimReach™test probes reach into tight places, fit snugly into wall sockets, and stow neatly in the back of the testers
  • Optional H5 holster keeps the tester leads neat and lets you clip the T5 onto your belt
  • Rugged design—testers withstand drops from up to 10 feet!
  • 1 year warranty

More About this Item

Fluke T5 electrical testers let you check voltage, continuity and current with one compact tool. Troubleshoot a wider range of problems safer and faster than a traditional solenoid tester.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Min (amps)0
  • DC Max (amps)100
  • AC Min (Volts)0
  • AC Max (Volts)1000
  • AC Min (amps)0
  • AC Max (amps)100
  • Resistance Max (Ω)1000
  • Safety RatingCAT III 1000 V CAT IV 600 V. UL, CSA
  • Powertwo AA batteries (included)
  • Width (in)2
  • Height (in)8
  • Depth (in)1.1875
  • DescriptionElectrical Tester Kit with Holster and 1AC II Voltage Tester
  • Warranty1 year
Reviews
Q&A