Fowler 52-265-012 12 in 300 MM Rigid Precert

Representative image only.

Fowler 52-265-012 12 in 300 MM Rigid Precert

Fowler | Mfr: 522650120| Item: EW-97604-58

Certified Rulers and Sets

$140.50USD / Each

for an additional
$54.20USD / Each
for an additional
$139.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$140.50USD / Each

Buy It Together

Current Item

Fowler 52-265-012 12 in 300 MM Rigid Precert
Fowler 52-265-012 12 in 300 MM Rigid Precert
9760458

$140.50USD / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

$54.20USD / Each
=
Total Price 194.70 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

12"/300mm rigid ruler
Graduations in 32nds, 64ths, 1mm, and 0.5mm
Includes NIST-traceable calibration report

1 Year Warranty
Specifications
  • Description12 in 300 MM Rigid Precert
  • Warranty1 year
Reviews
Q&A