Gast MOA-P101-AA Oilless Air Compressor, Diaphragm compressor pump, 0.52 cfm, 115 VAC

Representative image only.

Gast MOA-P101-AA Oilless Air Compressor, Diaphragm compressor pump, 0.52 cfm, 115 VAC

Gast | Mfr: MOA-P101-AA| Item: EW-07054-00

Virtually maintenance-free

$364.50USD / Each

$364.50USD / Each

Buy It Together

Current Item

Gast MOA-P101-AA Oilless Air Compressor, Diaphragm compressor pump, 0.52 cfm, 115 VAC
Gast MOA-P101-AA Oilless Air Compressor, Diaphragm compressor pump, 0.52 cfm, 115 VAC
0705400

$364.50USD / Each
+ =
Total Price 1303.50 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Offers oil-free, cool air, even at maximum duty — air entering the pump does not go near the motor to pick up heat.
  • Ideal for light duty applications
  • 1 year warranty

More About this Item

Diaphragm Air Compressors offer oil-free, cool air, even at maximum duty—air entering the pump does not go near the motor to pick up heat.

1 Year Warranty
Specifications
  • Free Air Capacity (CFM)0.52
  • Max Pressure (PSI)2.5
  • Max Pressure (bar)0.2
  • Wetted PartsPTFE, Stainless Steel, and Aluminum
  • Duty CycleContinuous
  • Port Size1/4" NPT(F)
  • Thread Size1/4" NPT(F)
  • Max Temperature (° C)38
  • Max Temperature (° F)100
  • Motor Hp1/16
  • Power (VAC)115
  • Amps0.4
  • Height (in)4.75
  • Width (in)4.25
  • Length (in)7
  • DescriptionOilless Air Compressor, Diaphragm compressor pump, 0.52 cfm, 115 VAC
  • Warranty1 Year
Reviews
Q&A