General Resistance DA-52-3X Decade Box, 5 Decades, 1,111.1 Max Ohms

Representative image only.

General Resistance DA-52-3X Decade Box, 5 Decades, 1,111.1 Max Ohms

General Resistance | Mfr: DA-52-3X| Item: EW-20018-89

Stop guessing about optimal circuit value

$2,135.00USD / Each

for an additional
$322.00USD / Each
for an additional
$406.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,135.00USD / Each

Buy It Together

Current Item

General Resistance DA-52-3X Decade Box, 5 Decades, 1,111.1 Max Ohms
General Resistance DA-52-3X Decade Box, 5 Decades, 1,111.1 Max Ohms
2001889

$2,135.00USD / Each
+ =
Total Price 2457.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Quickly and accurately determine the optimal value for circuit operation
  • Feel confident about measurements—accurate to ±0.01%
  • Set your applications—choose from 3 to 7 decades
  • 1 year warranty

More About this Item

Choose from the Resist-O-Stat (RDS series) and Dial-An-Ohm (DA series) decade resistors. Both series are available in 3, 4, 5, 6, or 7 decades.

The RDS series resistors features Top of the line” GR performance, Rotary switches, gold-plated contacts, low contact R, and a minimum Ohms value of zero.

The DA series resistors are feature easy-to-use, economical thumbwheel switches with two mechanical configurations.

NOTE: General Resistance Decade Boxes as RTD Simulators: When the ultimate in accuracy is required, the 20019-40 or 20019-39 model should be used. These have absolute accuracy of ±0.005% and ±0.01% respectively. Due to “O” R and contact R at 100 ohms, 20019-12 can be off ±0.019%.

1 Year Warranty
Specifications
  • DC Max (Volts)300
  • Resistance Max (Ω)1111.1
  • Resistivity Accuracy±(0.01% + 0.010 Ω)
  • Measurement5 Decades
  • DescriptionDecade Box, 5 Decades, 1,111.1 Max Ohms
  • Warranty1 Year
Reviews
Q&A