High-Capacity Ultraviolet Sterilizer, 10 gpm, 120 VAC

Representative image only.

High-Capacity Ultraviolet Sterilizer, 10 gpm, 120 VAC

| Mfr: 15710100| Item: EW-99280-20

Supplies disinfected water at a rate of 10 GPM

$1,245.00USD / Each

$1,245.00USD / Each

Buy It Together

Current Item

High-Capacity Ultraviolet Sterilizer, 10 gpm, 120 VAC
High-Capacity Ultraviolet Sterilizer, 10 gpm, 120 VAC
9928020

$1,245.00USD / Each
+
Replacement UV bulb for 99280-20, -25
9928051

$241.50USD / Each
=
Total Price 1486.50 ADD 2 ITEMS TO CART
Product Description

Includes

5 ft (1.5 m) of polypropylene tubing, brackets, hardware for wall mounting, and 6-ft (1.8-m) cord (120 VAC unit includes three-prong plug).

Key Features

  • Destroys 99.9% of bacteria without adding chemicals to the water!
  • 3 year warranty

More About this Item

Sterilizer features a monitoring system that alerts you when the UV lamp has burned out. UV lamp disinfecting life is approximately 9000 hours. Sterilizer has 3⁄4" NPT(F) inlet and outlet connections and measures 51⁄2"W x 25"H x 51⁄2"D (14 x 63.5 x 14.0 cm).

3 Year Warranty
Specifications
  • Width (in)5 1/2
  • Height (InchShort)25
  • Depth (in)5 1/2
  • Width (cm)14
  • Height (cm)63.5
  • Depth (cm)14
  • Inlet Connection0.75" NPT(F)
  • Outlet Connections0.75" NPT(F)
  • Power (VAC)120
  • Power (watts)16
  • Power (Hz)60
  • DescriptionHigh-Capacity Ultraviolet Sterilizer, 10 gpm, 120 VAC
  • Warranty3 Years
Reviews
Q&A