Horiba NO3-11 Compact Nitrate Pocket Tester, general purpose

Representative image only.

Horiba NO3-11 Compact Nitrate Pocket Tester, general purpose

Horiba | Mfr: 3200689162| Item: EW-05760-05

Flat sensor enables easy measurement with only a few drops of sample!

$837.90USD / Each

$837.90USD / Each

Buy It Together

Current Item

Horiba NO3-11 Compact Nitrate Pocket Tester, general purpose
Horiba NO3-11 Compact Nitrate Pocket Tester, general purpose
0576005

$837.90USD / Each
+
Horiba 3200053427 Electrode Replacement Nitrate
0576020

$301.10USD / Each
=
Total Price 1139.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Simply drop the sample directly on the sensor
  • The waterproof IP67-rated design protects from moisture damage for use in wet environments
  • 1 year warranty

More About this Item

Only 0.3 mL is needed for a reading. Whether you are determining nitrate concentrations in the field or in the lab, this compact and durable meter provides simple, accurate, and fast measurements. Selectable analysis for NO3 or NO3-N and selectable units of ppm, mg/L, or kg/10a. Automatic calibration function recognizes standards and is user-selectable for either one- or two-point calibrations.

General-purpose nitrate meter includes: 150 and 2000 ppm standards, soft case, and batteries.

Soil nitrate meter includes: 30 and 300 ppm standards, 1-mL droppers, cleaning bottle, extraction bottle, spoons, filter paper, tweezers, hard carrying case, and batteries.

Crop nitrate meter includes: 300 and 5000 ppm standards, 1-mL droppers, cleaning bottle, sample press, sample cups, hard carrying case, and batteries.

1 Year WarrantyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypeTester
  • Display typeLCD
  • CalibrationUp to 3 points
  • Min ISE62 to 6200 (ppm or ppm NO3); 14 to 1400 (ppm or ppm NO3-N)
  • ISE Accuracy±10% of reading
  • WaterproofYes
  • Width (cm)2.8575
  • Height (cm)1.905
  • Width (in)1 1/8
  • Length (in)6 1/2
  • Height (in)3/4
  • DescriptionCompact Nitrate Pocket Tester, general purpose
  • Warranty1 year
Reviews
Q&A