Huber KISS K15 Refrigerated Heating Bath, 115VAC, 60Hz

Representative image only.

Huber KISS K15 Refrigerated Heating Bath, 115VAC, 60Hz

Huber | Mfr: 2010.0018.98| Item: EW-12751-34

Economic solution for sample temperature control

$11,030.00USD / Each

$11,030.00USD / Each
Product Description

Includes

power cord.

Key Features

  • Natural refrigerants for environmentally friendly temperature control
  • Pump connections for externally attached applications
  • Overtemperature and low level protection
  • Safety Class III/FL (DIN 12876)
  • 1 year warranty

More About this Item

These Refrigerated Heating Baths are ideal for a variety of heating and cooling tasks in research and industry such as sample temperature control, materials testing, quality control, analyses, etc. These rugged units consist of a stainless steel bath, immersion thermostat, pressure and suction pump with wetted materials made from industrial plastic or stainless steel, and air cooled refrigeration unit. In addition, the cooling circulators include automatic refrigeration capacity adjustment which reduces energy consumption and waste heat down to the absolute essential. New KISS controller combines state-of-the-art technology with stylish design. The simple to navigate menu makes operating these baths as easy as pushing a few buttons. A large OLED display simultaneously shows set point, internal temperature, minimum temperature, maximum temperature, and status display of pump, cooling, and heating. Other features include USB and RS232 interfaces, autostart function if power is lost, overtemperature and low level protection.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)15
  • Max Temperature (° C)200
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)50
  • Cooling Capacity At -10° C (watts)120
  • Cooling Capacity At 0° C (watts)200
  • Cooling Capacity At 20° C (watts)250
  • Pump TypePressure and Suction
  • RefrigerantNatural refrigerant R290
  • Max Flow Rate (L/min)14
  • Max Pump Pressure (PSI)3.62
  • Max Pump Pressure (mbar)250
  • Width (in)13 49/64
  • Height (in)16 59/64
  • Depth (in)22 3/64
  • Width (cm)35
  • Height (cm)43
  • Depth (cm)56
  • Working Area Depth (in)7 7/8
  • Bath Opening Width (InchShort)11 13/32
  • Bath Opening Length (in)5 63/64
  • Heater Wattage (watts)1500
  • Temperature ControlDigital
  • Temperature SensorPt100
  • Pressure Pump Max Head At 0 Flow (L/min)10.5
  • Pressure Pump Max Head At 0 Flow (PSI)2.47
  • InterfaceUSB, RS232
  • Display TypeOLED
  • Wetted MaterialsStainless steel or plastic
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionKISS K15 Refrigerated Heating Bath, 115VAC, 60Hz
  • Warranty1 year
Reviews
Q&A