ICI Quick Ship Bookend Bracket, Left, 16" D

Representative image only.

ICI Quick Ship Bookend Bracket, Left, 16" D

ICI Quick Ship | Mfr: CPFTB-14GA-16L-E| Item: EW-78981-41

Customize shelving to fit your space

$78.10USD / Each

$78.10USD / Each
Product Description

Key Features

  • Create bench and wall shelving
  • Available in left and right options
  • 14 ga. white steel
  • 2 year warranty

More About this Item

Create an innovative storage space by customizing your shelving. Bookend shelf brackets can attach to either an island stanchion or wall standard. 14 ga thick steel construction provides strength. Order island stanchion or wall standard and shelves separately.

Two year warranty
Specifications
  • Height (in)6
  • Depth (in)16
  • Height (cm)15.2
  • Depth (cm)40.64
  • MaterialSteel
  • ColorPearl white
  • DescriptionBookend Shelf Bracket, Left, 16" D
  • Warranty2 Years
Reviews
Q&A