ICI Quick Ship Electrical Wire Raceway, GFCI Outlets with Twist-to-Lock Plug, 60" Wide

Representative image only.

ICI Quick Ship Electrical Wire Raceway, GFCI Outlets with Twist-to-Lock Plug, 60" Wide

ICI Quick Ship | Mfr: CPEWR60GFI-T| Item: EW-78985-93

Centralize your power supply

$1,145.00USD / Each

$1,145.00USD / Each
Product Description

Includes

Eight-foot black power cord with plug.

Key Features

  • 2 year warranty

More About this Item

Each outlet strip features prewired single-channel aluminum wire housing available with either 120V, 20 amp, standard outlets or 120V, 20 amp, GFI outlets. The power plug is available as NEMA 5-20P straight blade or NEMA L5-20 twist-to-lock.

For sale in U.S. only!

Two year warranty
Specifications
  • Number of Outlets6
  • Power (VAC)120
  • Cord Length (ft)8
  • Length (in)60
  • Length (cm)152.4
  • DescriptionElectrical Wire Raceway, GFCI Outlets with Twist-to-Lock Plug, 60" Wide
  • Warranty2 Years
Reviews
Q&A