ICI Quick Ship Laboratory Ball Valve, Two 90° Turrets, Vacuum

Representative image only.

ICI Quick Ship Laboratory Ball Valve, Two 90° Turrets, Vacuum

ICI Quick Ship | Mfr: CPL4200-132AWSA-V| Item: UX-78984-86

Deliver flow control of laboratory gases to your ICI Quick Ship lab benches

$271.00USD / Each

$271.00USD / Each
Product Description

Key Features

  • Designed with deck-mounted turret base for easy flow control
  • Color-coded handles allow for easy gas identification
  • Choose from a wide range of configuration options suitable for any laboratory
  • Valve is constructed of chrome plated brass with a forged brass lever
  • Designed with two 90° turrets for vacuum service
  • 2 year warranty

More About this Item

Laboratory service valves provide flow control of laboratory gases to your ICI Quick Ship lab setup. These brass service valves are available in both ball and needle valve options. Ball valves provide simple on/off control with a quarter turn of the knob. Needle valves allow for more gradual and precise control with proportional control of the knob. Both valve types are available in four flow pattern configurations—single, two at 90°, two at 180°, and four turrets at 90°. Choose from four service options including gas, air, vacuum, and nitrogen

Two year warranty
Specifications
  • Wetted MaterialsChrome plated brass valve, forged brass lever
  • Media CompatibilityVacuum
  • Flow PatternTwo 90° Turrets
  • DescriptionLaboratory Ball Valve, Two 90° Turrets, Vacuum
  • Warranty2 Years
Reviews
Q&A