ICI Quick Ship Original Exhaust Snorkel, 42.9" (109 cm) Radius

Representative image only.

ICI Quick Ship Original Exhaust Snorkel, 42.9" (109 cm) Radius

ICI Quick Ship | Mfr: CPOES-3| Item: UX-78981-14

Safely eliminates heat and harmful fumes

$1,730.00USD / Each

$1,730.00USD / Each

Buy It Together

Current Item

ICI Quick Ship Original Exhaust Snorkel, 42.9" (109 cm) Radius
ICI Quick Ship Original Exhaust Snorkel, 42.9" (109 cm) Radius
7898114

$1,730.00USD / Each
+
Nederman High-Efficiency Fume Extractor Arm, 84"L
3370001

$2,325.00USD / Each
+ =
Total Price 4528.50 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Complete mounting components and hardware.

Key Features

  • Designed to be mounted from the wall or ceiling
  • Arm joints allow snorkel to rotate and swivel 360°
  • 2 year warranty

More About this Item

These lightweight, flexible exhaust snorkels with three adjustable, composite friction joints allow you to get close to the source of fumes and particles safely. The two outermost arm joints can rotate and swivel 360 degrees. Constructed of anodized aluminum, the snorkels offer strength, durability, and ease of handling. The arms are 3” in diameter and are available with a maximum working radius of 42.9” (109 cm) or 57.1” (145 cm). Each arm comes with a 5.5” mini hood that will accept optional hoods.

The original model is a reliable all-round exhaust snorkel for general applications where there is little risk of electrical discharges or attack by aggressive chemicals.

For sale in U.S. only!

Two year warranty
Specifications
  • Ductwork Diameter (in)3
  • DescriptionICI Quick Ship Original Exhaust Snorkel, 42.9" (109 cm) Radius
  • Warranty2 Years
Reviews
Q&A