ICI Quick Ship Patriot Table Additional 12" D Shelf and Brackets; 72" Wide

Representative image only.

ICI Quick Ship Patriot Table Additional 12" D Shelf and Brackets; 72" Wide

ICI Quick Ship | Mfr: CPPT72-AS| Item: EW-78982-92

Enhance the capabilities of your ICI Quick Ship Patriot Tables with these accessories

$737.00USD / Each

$737.00USD / Each
Product Description

Includes

painted steel shelf with bookend brackets and attachment hardware.

Key Features

  • Chose accessories that are compatible with your Patriot table type and width
  • For use with 72" wide Patriot Table with Uprights
  • 2 year warranty

More About this Item

Optional accessories include shelving, lighting, electrical outlets, plumbing assemblies, and more. Choose from a wide range of Patiot table options, which are sold separately.

Two year warranty
Specifications
  • DimensionFor use with 72" Patriot Table with Uprights
  • Width (in)72
  • Width (cm)182.9
  • Materialsteel
  • DescriptionPatriot Table Additional 12" D Shelf and Brackets; 72" Wide
  • Warranty2 Years
Reviews
Q&A