ICI Quick Ship Patriot Table Electrical Outlet Strip and Bin Rail for Patriot Table with Uprights, Standard; 60" Wide

Representative image only.

ICI Quick Ship Patriot Table Electrical Outlet Strip and Bin Rail for Patriot Table with Uprights, Standard; 60" Wide

ICI Quick Ship | Mfr: CPPT60-ESBRS| Item: EW-78982-97

Enhance the capabilities of your ICI Quick Ship Patriot Tables with these accessories

$372.50USD / Each

$372.50USD / Each
Product Description

Includes

bin rail, electrical outlet, attachment hardware, and 6’ cord with a 20 amp NEMA 5-20P plug.

Key Features

  • Chose accessories that are compatible with your Patriot table type and width
  • For use with 60" wide Patriot Table with Uprights
  • 2 year warranty

More About this Item

Optional accessories include shelving, lighting, electrical outlets, plumbing assemblies, and more. Choose from a wide range of Patiot table options, which are sold separately.

These electrical strips are 24" long and include 20 amp wiring, 8 each 20 amp outlets, and a 20 amp circuit breaker. Rails will accept standard AkroMils Bins.

Two year warranty
Specifications
  • DimensionFor use with 60" Patriot Table with Uprights
  • Width (in)60
  • Width (cm)152.4
  • DescriptionPatriot Table Electrical Outlet Strip and Bin Rail for Patriot Table with Uprights, Standard; 60" Wide
  • Warranty2 Years
Reviews
Q&A