ICI Quick Ship Patriot Table LED Task Lighting Assemblies for Patriot Table with Uprights; 72" Wide

Representative image only.

ICI Quick Ship Patriot Table LED Task Lighting Assemblies for Patriot Table with Uprights; 72" Wide

ICI Quick Ship | Mfr: CPPT72-LED| Item: EW-78982-95

Enhance the capabilities of your ICI Quick Ship Patriot Tables with these accessories

$899.00USD / Each

$899.00USD / Each
Product Description

Includes

magnetic mount and 6’ white cord.

Key Features

  • Chose accessories that are compatible with your Patriot table type and width
  • For use with 72" wide Patriot Table with Uprights
  • Made with anodized aluminum and lasts up to 50,000 hours
  • Light features 60 watt power supply
  • 2 year warranty

More About this Item

Optional accessories include shelving, lighting, electrical outlets, plumbing assemblies, and more. Choose from a wide range of Patiot table options, which are sold separately.

These LED lighting assemblies features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automatic turnoff. Magnetic angle mount allows for up to 25 degrees of adjustment.

Two year warranty
Specifications
  • DimensionFor use with 72" Patriot Table with Uprights
  • Width (in)57 29/32
  • Width (cm)147.1
  • DescriptionPatriot Table LED Task Lighting Assemblies for Patriot Table with Uprights; 72" Wide
  • Warranty2 Years
Reviews
Q&A