ICI Quick Ship Stainless Steel Pegboard, 24" Wide, 30" Tall

Representative image only.

ICI Quick Ship Stainless Steel Pegboard, 24" Wide, 30" Tall

ICI Quick Ship | Mfr: CPV2430| Item: EW-78985-19

Ideal for quickly drying beakers, test tubes, and other apparatus

$1,435.00USD / Each

$1,435.00USD / Each
Product Description

Key Features

  • Stainless-steel drip trough keeps work area dry
  • Includes 32 pegs for drying or storing labware
  • 2 year warranty

More About this Item

The 30” tall pegboards are ideal for drying and storing your various labware. A 4” wide stainless-steel drip trough collects run-off and a clear plastic tube provides drainage. Available in 304 stainless steel or phenolic resin.

The stainless steel pegboard features ½” diameter, 6” long white polypropylene pegs.

For sale in U.S. only!

Two year warranty
Specifications
  • Width (in)24
  • Height (in)30
  • Width (cm)61
  • Height (cm)76.2
  • Material304 Stainless steel, white polyproplyene pegs
  • DescriptionStainless Steel Pegboard, 24" Wide, 30" Tall, 32 Pegs
  • Warranty2 Years
Reviews
Q&A