ICI Quick Ship Stainless Steel Worktable with 3-Sided Frame, 36" x 96" x 34"

Representative image only.

ICI Quick Ship Stainless Steel Worktable with 3-Sided Frame, 36" x 96" x 34"

ICI Quick Ship | Mfr: CPWT369US| Item: EW-78985-77

Stainless steel construction offers quick, easy cleaning surface

$3,315.00USD / Each

$3,315.00USD / Each
Product Description

Key Features

  • Rust resistant for long life
  • Three-sided frame provides added stability
  • 2 year warranty

More About this Item

The flat-top worktables offer a seamless 14-gauge Type 304 stainless steel work surface for quick, easy cleaning. Each heavy-duty table is 34” tall and available in various lengths and depths.

Features stationary legs and leveling feet.

For sale in U.S. only!

Two year warranty
Specifications
  • Length (in)96
  • Height (in)34
  • Depth (in)36
  • Length (cm)243.8
  • Height (cm)76
  • Depth (cm)91.4
  • Number of Shelves0
  • Material304 Stainless steel
  • DescriptionStainless Steel Worktable with 3-Sided Frame, 36" x 96" x 34"
  • Warranty2 Years
Reviews
Q&A