ICI Quick Ship Wire Shelf Divider, Chrome; 18" L, 8" H

Representative image only.

ICI Quick Ship Wire Shelf Divider, Chrome; 18" L, 8" H

ICI Quick Ship | Mfr: CPJDD18C| Item: EW-78982-36

Keep your shelves orderly

$28.10USD / Each

$28.10USD / Each
Product Description

Key Features

  • Pressure-fit
  • 8” tall
  • Available in chrome and stainless steel
  • 2 year warranty

More About this Item

Keep your shelf contents organized with shelf dividers. The wire dividers are 8” (20.32 cm) pressure-fit into your wire shelf.

Two year warranty
Specifications
  • Height (in)8
  • Length (in)18
  • Height (cm)20.3
  • Length (cm)45.7
  • MaterialChrome
  • DescriptionICI Quick Ship Wire Shelf Dividers, Chrome; 18" L, 8" H
  • Warranty2 Years
Reviews
Q&A