Industrial Pressure Gauge, 0 to 160 psi

Representative image only.

Industrial Pressure Gauge, 0 to 160 psi

Thuemling| Item: EW-68080-56

Rugged DURO® gauge is designed for use in the demanding petrochemical industry

$169.75USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$169.75USD / Each

Buy It Together

Current Item

Industrial Pressure Gauge, 0 to 160 psi
Industrial Pressure Gauge, 0 to 160 psi
6808056

$169.75USD / Each
+ + +
Cole-Parmer Utility Pressure Gauge, 2.5" Dia, Bottom Connection; 0-30" Hg
6835600

$29.83USD / Each
$35.10USD / Each
+
Cole-Parmer High-Accuracy Digital Gauge, 0 to 500 psig, 4-Digit LCD
6834912

$246.50USD / Each
$290.00USD / Each
+ =
Total Price 749.33 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

NIST-treaceable calibration report supplied by the manufacturer.

Key Features

  • ±0.5.% accuracy full-scale (ASME/ANSI B40.1 grade 2A)
  • Stainless steel rotary gear movement
  • Heavy-gauge aluminum case
  • 1 year warranty
1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)160
  • Min Temperature (° F)-40
  • Max Temperature (° F)275
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)135
  • Wetted Materials316 SS
  • CaseStainless Steel
  • Lens MaterialGlass
  • Process Connection1/2" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionIndustrial Pressure Gauge, 0 to 160 psi
  • Warranty1 year
Reviews
Q&A