Kinesis Disposable Luer-lok Syringe, 2 mL; 100/pk

Representative image only.

Kinesis Disposable Luer-lok Syringe, 2 mL; 100/pk

Cole-Parmer | Item: EW-12915-00

Avoid sample contamination

$49.00USD / Pkg of 100

$49.00USD / Pkg of 100

Buy It Together

Current Item

Kinesis Disposable Luer-lok Syringe, 2 mL; 100/pk
Kinesis Disposable Luer-lok Syringe, 2 mL; 100/pk
1291500

$49.00USD / Pkg of 100
+ +
Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.22 µm, 50 mm Diameter
0291528

$98.15USD / Box of 20
$138.10USD / Box of 20
+ + + =
Total Price 1042.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Free of latex, plasticizers, PVC, and rubber or synthetic gaskets
  • Reduce contamination inside the barrel with silicone and oil lubricant free construction

More About this Item

The two-part, all-plastic syringes are compatible with a wide range of chemicals. The barrel and plunger are made of inert, chemical-resistant polypropylene (PP). Transparent barrels and permanent graduations simplify the monitoring and inspection of liquids. Syringes are nonsterile and have a standard conical fitting with 6% (Luer) taper.

These disposable syringes are available with two different connector types: Luer-Lok® or Luer-slip. Luer-Lok syringes have a twist-and-lock mechanism to create a secure fitting connection, making them a safe choice for high back pressure liquids in filter applications. Luer-slip syringes slide into place and are held by friction—ideal for low-pressure applications.

Each manufactured batch is HPLC controlled and supplied with a proper certificate upon request.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Syringe TypeLuer-Lok®
  • Syringe Capacity (mL)2
  • Graduations (mL)0.1
  • MaterialPolypropylene
  • DescriptionDisposable Luer-Lok® syringe, 2 mL; 100/pk
Reviews
Q&A