Lightnin EV1P25MFP32 High-Torque Direct-Drive Mixer, 90-1800 rpm, 1/4 HP Motor; 115V

Representative image only.

Lightnin EV1P25MFP32 High-Torque Direct-Drive Mixer, 90-1800 rpm, 1/4 HP Motor; 115V

Lightnin | Mfr: EV1P25MFP32| Item: EW-50323-22

Large selection lets you match mixer capability to your specific application

$5,155.00USD / Each

for an additional
$293.50USD / Each
for an additional
$208.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,155.00USD / Each

Buy It Together

Current Item

Lightnin EV1P25MFP32 High-Torque Direct-Drive Mixer, 90-1800 rpm, 1/4 HP Motor; 115V
Lightnin EV1P25MFP32 High-Torque Direct-Drive Mixer, 90-1800 rpm, 1/4 HP Motor; 115V
5032322

$5,155.00USD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$208.75USD / Each
+ + =
Total Price 17671.09 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

316 stainless steel (SS) shaft, 3” folding impeller, and a drive quill with set screw.

Key Features

  • Mix up to 50 gallons of fluid!
  • These mixers offer more horsepower and torque than the small batch mixers.
  • 1 year warranty

More About this Item

Use these batch mixers in a wide range of applications.

Choose a direct-drive model for small batch mixing or high-shear applications. Mixing shafts may be cut to suit tank depth. Use the sizing guide (available in the Technical Library) to select the appropriate mixer for your application.

Variable-speed, electric mixers feature surge-protected TENV motors with 150% momentary overload capacity, push-button reset, and single-turn potentiometer mounted on top of motor for convenient speec setting. An adjustable trimmer and I/R compensation permit refinement of speed to within ±5%

The TENV electric mixers operate on 115 VAC, one-phase power and include a 7-ft (3.1 m) cird with three-prong plug.

High-torque mixers are available with 2" (50.8 mm) NPT(M) bung adapters. Bung-entering models mount onto 2" (50.8 mm) NPT(F) bungs for closed-container mixing.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)90
  • Max Speed (rpm)1800
  • Mounting Type2" NPT(M)
  • Max Torque (in-oz)140
  • Motor TypeTENV
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Shaft Length (in)32
  • Shaft Length (mm)812.8
  • Power (Phase)1
  • Power (VAC)115
  • Motor hp1/4
  • DescriptionHigh-Torque Direct-Drive Mixer, 90-1800 rpm, 1/4 HP Motor; 115V
  • Warranty1 Year
Reviews
Q&A